150W LED Flood Light, 50K, White

Item #: 715149

Cat #: FXLED150SFW

UPC: 019813926094

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, 1-Light, 150 Watt, 120-277 Volt, 18755 Lumens, Color Temperature: 5000K, Heavy-Duty Slipfitter Mount, White Finish

Overview

LED Flood Light, 1-Light, 150 Watt, 120-277 Volt, 18755 Lumens, Color Temperature: 5000K, Heavy-Duty Slipfitter Mount, White Finish

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813926094, FXLED150SFW

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Color: White
Mounting: Slipfitter
Light Technology: LED
Lumens: 20686
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 150
Mounting: Slipfitter
Lumens: 20686