Terminal Block, Mini, Grounding, 6mm, Green/Yellow, 22 - 12AWG

Item #: 71520

Cat #: 1492-WMG4

UPC: 662072649428

to view pricing and more.
Documents & Guides
Terminal Block, Mini, Grounding, 6 mm, Green/Yellow, 22 - 12 AWG

Overview

Terminal Block, Mini, Grounding, 6 mm, Green/Yellow, 22 - 12 AWG

A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-WMG4 from Rockwell Automation® is a green/yellow IEC 6 x 34 x 28 mm (0.24 x 1.34 x 1.10 IN), mini, single-circuit, grounding terminal block with screw connections and one pole. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072649428, 1492-WMG4

Specifications

Color: Green/Yellow
Size: 6 mm
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Allowable Gauge Range: 22 - 12
Color: Green/Yellow
Family / Style: 1492
Poles: 1
Size: 6 mm
Mounting: DIN Rail
Allowable Gauge Range: 22 - 12