I/O Module, 2 Analog Input, 2 Analog Voltage Output, 24VDC

Item #: 71529

Cat #: 1746-NIO4V

UPC: 662073735892

to view pricing and more.
Documents & Guides
I/O Module, 2 Analog Input, 2 Analog Voltage Output, 24 Volt DC, 115 mA

Overview

I/O Module, 2 Analog Input, 2 Analog Voltage Output, 24 Volt DC, 115 mA
Also known as: 662073735892, 1746-NIO4V

Specifications

Volts DC: 24
Mounting: Rack
Amps: 0.115
Family / Style: SLC 500
Type: I/O Module
Volts DC: 24
Amps: 0.115
Type: I/O Module
Mounting: Rack
Family / Style: SLC 500