Contactor, IEC, 72A, 3P, 24VDC Coil, No Auxiliary Contacts

Item #: 71543

Cat #: 100-C72DJ00

UPC: 662468887472

to view pricing and more.
Contactor, IEC, 72 Amp, 3-Pole, 24 Volt DC with Electronic Coil, with Integrated Diode, No Auxiliary Contacts

Overview

Contactor, IEC, 72 Amp, 3-Pole, 24 Volt DC with Electronic Coil, with Integrated Diode, No Auxiliary Contacts

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C72DJ00 from Rockwell Automation® is a 72 A 24 V DC with integrated diode IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468887472, 100-C72DJ00

Specifications

Amps: 72
Volts DC Control: 24
Poles: 3
Type: Contactor
Family / Style: 100-C
Amps: 72
Poles: 3
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor