This product may not be available in all locations.

Magnetic Switch, Actuator, Eva E, for Adam Sensor, Yellow, IP69K
Item #: 715508
Cat #: 2TLA020046R0600
UPC: 350024452027
to view pricing and more.
Documents & Guides
Magnetic Switch, Actuator, Eva E, for Adam Sensor, Yellow, Polyurethane IP69K
Overview
Magnetic Switch, Actuator, Eva E, for Adam Sensor, Yellow, Polyurethane IP69K
Also known as: 350024452027, 2TLA020046R0600
Specifications
| Mounting: | Surface |
| Material: | Polyurethane |
| IP/NEMA Rating: | IP69K |
| Color: | Yellow |
| Family / Style: | Eva E |
| Mounting: | Surface |
| IP/NEMA Rating: | IP69K |
| Family / Style: | Eva E |
| Material: | Polyurethane |
| Color: | Yellow |