Contactor, IEC, 60A, 3P, 24VDC Coil, No Auxiliary Contacts

Item #: 71564

Cat #: 100-C60DJ00

UPC: 662468886451

to view pricing and more.
Contactor, IEC, 60 Amp, 3-Pole, 24 Volt DC with Electronic Coil, with Integrated Diode, No Auxiliary Contacts

Overview

Contactor, IEC, 60 Amp, 3-Pole, 24 Volt DC with Electronic Coil, with Integrated Diode, No Auxiliary Contacts

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C60DJ00 from Rockwell Automation® is a 60 A 24 V DC with integrated diode IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468886451, 100-C60DJ00

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 240
Amps: 60
Family / Style: 100-C
Poles: 3
Volts AC Control: 240
Family / Style: 100-C
Type: Contactor
Amps: 60