800T 30 MM PUSH-BUTTON

Item #: 71577

Cat #: 800T-X647

UPC: 662073195580

to view pricing and more.
Documents & Guides
No Documents Available
AB 800T-X647 800T 30 MM PUSH-BUTTON

Overview

AB 800T-X647 800T 30 MM PUSH-BUTTON
Also known as: 662073195580, 800T-X647

Specifications

Mounting: Box
Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Family / Style: 800T
Mounting: Box
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
Material: Thermoplastic
Family / Style: 800T