LED ROUND BOLLARD 42" 18W COOL WH

Item #: 715783

Cat #: BLEDR18W

UPC: 019813103136

to view pricing and more.
Documents & Guides
No Documents Available
Landscape 1865 Lumens Bled 42 Inches Round 18W 5000K 90 Degree White

Overview

Landscape 1865 Lumens Bled 42 Inches Round 18W 5000K 90 Degree White
Also known as: 019813103136, BLEDR18W

Specifications

Color Rendering Index (CRI): 71
Wattage: 18
Color: White
Color Rendering Index (CRI): 71
Color: White
Wattage: 18