This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-beam, Detector, 80 Foot (24 M) Sensingrange, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output
Overview
Photoelectric Sensor, Comet Series, Thru-beam, Detector, 80 Foot (24 M) Sensingrange, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output
Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thrubeam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.
Also known as: 782113890890, 12102AQD03
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 4 |
| Type: | Photoelectric Sensor |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 4 |
| Type: | Photoelectric Sensor |