BRA M71-750-175-344 1.765 IN W X

Item #: 715861

Cat #: M71-750-175-344

UPC: 662820919896

to view pricing and more.
Documents & Guides
BRA M71-750-175-344 1.765 IN W X 1.250 IN H (44.830 MM W X 31.800 MM H)

Overview

BRA M71-750-175-344 1.765 IN W X 1.250 IN H (44.830 MM W X 31.800 MM H)

The B-344 PermaSleeve material is suitable for use in applications that require greater resistance to harsh chemicals such as fuel and high power cleaning solvents.

Also known as: 662820919896, M71-750-175-344

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Standards: California Proposition 65
Material: Polyolefin
Type: Sleeve
Color: White
Standards: California Proposition 65