Heat Exchanger, 230V, 59.66" x 15.24" x 9.92"

Item #: 716018

Cat #: XR608426012

UPC: 783510127053

to view pricing and more.
Heat Exchanger, 230V, 50/60hz, 59.66 x 15.24 x 9.92 Inch, Steel/Light Gray

Overview

Heat Exchanger, 230V, 50/60hz, 59.66 x 15.24 x 9.92 Inch, Steel/Light Gray

nVent Hoffman’s ClimaGuard Indoor Heat Exchangers offer reliable closed-loop cooling while sealing out temperature extremes, dirt, dust, corrosive elements and washdown water. This robust heat exchanger allows efficient thermal transfer while ensuring maximum protection against leaks. With ClimaGuard Indoor Heat Exchangers providing a tight seal against air and water infiltration, units can be simply surface-mounted to an enclosure with no loss of enclosure integrity.

Also known as: 783510127053, XR608426012

Specifications

Color: Light Gray
Volts AC: 200
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Width: 15.240 in
Height: 59.660 in
Weight: 118 lb
Depth: 9.920 in
Color: Light Gray
Finish: Powder Coated
Width: 15.240 in
Weight: 118 lb
Volts AC: 200
IP/NEMA Rating: NEMA 12
Height: 59.660 in
Depth: 9.920 in