Transformer, Industrial Control, 350VA, 380/400/415 - 110/220VAC

Item #: 71605

Cat #: CE040350

UPC: 047503380338

to view pricing and more.
Transformer, Industrial Control, 350 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 350 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Also known as: 047503380338, CE040350

Features & Benefits

  • Substitute new ICT TB350B016 or CE350B016
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Secondary Voltage: 110/120
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 350
Secondary Voltage: 110/120