Gray Type 4 Double Hinged Enclosure, 36.30x23.62x14.96, Steel, Lt Gray

Item #: 716067

Cat #: PTHS362415G4

UPC: 783510236168

Sign In or Register to view pricing and more.
Protek Dh Sd Gray Type4, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 36.30x23.62x14.96, Material: Steel, Finish: Lt Gray

Overview

Protek Dh Sd Gray Type4, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 36.30x23.62x14.96, Material: Steel, Finish: Lt Gray

Protek Dh Sd Gray Type4, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Type 12 Enclosures)

Also known as: 783510236168, PTHS362415G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Depth: 14.960 in
Height: 36.300 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Height: 36.300 in
Material: Steel
Depth: 14.960 in