Elbow 90-Degree Lay-in-Tee-Cross, 10.00x10.00, Galvanized, Steel

Item #: 716185

Cat #: F101090TXGV

UPC: 783510453701

to view pricing and more.
Lay-in Galvanized 90-Deg Elbow-Tee-Crosses used as tee or cross for left or right turns. This 90-Degree Elbow Lay-in-Tee-Cross, F101090TXGV item measures 10.00x10.00 inches with a material of Steel finish Galvanized.

Overview

Lay-in Galvanized 90-Deg Elbow-Tee-Crosses used as tee or cross for left or right turns. This 90-Degree Elbow Lay-in-Tee-Cross, F101090TXGV item measures 10.00x10.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized 90-Degree Elbow-Tee-Crosses are used for left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.

Also known as: 783510453701, F101090TXGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Width: 10 in
Height: 10 in
Color: Plain