Elbow 90-Degree Lay-in-Tee-Cross, 12.00x12.00, Galvanized, Steel

Item #: 716186

Cat #: F121290TXGV

UPC: 783510889708

to view pricing and more.
Lay-in Galvanized 90-Deg Elbow-Tee-Crosses used as tee or cross for left or right turns. This 90-Degree Elbow Lay-in-Tee-Cross, F121290TXGV item measures 12.00x12.00 inches with a material of Steel finish Galvanized.

Overview

Lay-in Galvanized 90-Deg Elbow-Tee-Crosses used as tee or cross for left or right turns. This 90-Degree Elbow Lay-in-Tee-Cross, F121290TXGV item measures 12.00x12.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized 90-Degree Elbow-Tee-Crosses are used for left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.

Also known as: 783510889708, F121290TXGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Angle: 90°
Width: 12 in
Material: Steel
Color: Plain