Letter, Vinyl Cloth, 'U', 2"H, 10/card

Item #: 71619

Cat #: PCL200-U

UPC: 074983958269

to view pricing and more.
Documents & Guides
Vinyl cloth letter, 2.00" (50.8mm) legend height, 2.25" (57.2) height, 'U' (legend), black/yellow, vinyl cloth, 10 markers/card, 25 cards/package.

Overview

Vinyl cloth letter, 2.00" (50.8mm) legend height, 2.25" (57.2) height, 'U' (legend), black/yellow, vinyl cloth, 10 markers/card, 25 cards/package.
Also known as: 074983958269, PCL200-U

Specifications

Diameter: 1 in
Type: 3-Piece Coupling
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Type: 3-Piece Coupling