Contactor, 30A, 3P, 24VDC

Item #: 71630

Cat #: 100-C30ZJ00

UPC: 662468882590

to view pricing and more.
Documents & Guides
Contactor, 30 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, 30 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact
Also known as: 662468882590, 100-C30ZJ00

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 30
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 30