Transformer, Industrial Control, 350VA, 208 - 85/100/110VAC, 1PH

Item #: 71640

Cat #: CE050350

UPC: 047503380406

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 350 VA, 208 - 85/100/110 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 350 VA, 208 - 85/100/110 Volt AC, 1-Phase, Encapsulated
Also known as: 047503380406, CE050350

Features & Benefits

  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control
Volt Amps: 350
Primary Voltage: 208/220/380/440, 230/400/460, 240/416/480
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control
Primary Voltage: 208/220/380/440, 230/400/460, 240/416/480
Volt Amps: 350
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130