Miniature Circuit Breaker, 2P, 32A

Item #: 716479

Cat #: S202-B32

UPC: 016779467203

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 32 Amp, 480Y/277 Volts AC

Overview

Miniature Circuit Breaker, 2 Pole, 32 Amp, 480Y/277 Volts AC

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 016779467203, S202-B32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Amps: 32
Volts AC: 277, 480Y
Type: Trip Curve B
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 6 kA