20A, 480Y/277V, 10 kAIC, K-Curve, UL 489 CB

Item #: 716483

Cat #: S202UP-K20

UPC: 662019169798

to view pricing and more.
Documents & Guides
20A, 480Y/277V, 10 kAIC, K-Curve, UL 489 CBMiniature Circuit Breaker, 20 Amps, 480Y/277V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

20A, 480Y/277V, 10 kAIC, K-Curve, UL 489 CBMiniature Circuit Breaker, 20 Amps, 480Y/277V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019169798, S202UP-K20

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA