MCB 3P K 0.5A 240 BCPD

Item #: 716489

Cat #: S203U-K16

UPC: 662019170480

to view pricing and more.
Documents & Guides
MCB 3P K 0.5A 240 BCPDMiniature Circuit Breaker, Branch Circuit Protection, Rated Current 16 Amps, 3 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Overview

MCB 3P K 0.5A 240 BCPDMiniature Circuit Breaker, Branch Circuit Protection, Rated Current 16 Amps, 3 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: 662019170480, S203U-K16

Specifications

Poles: 3
Mounting: DIN Rail
Volts AC: 240
Amps: 16
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Type: Trip Curve K
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA