NEMA 1 Breaker Enclosure

Item #: 716503

Cat #: T3E-1

UPC: 662019210056

to view pricing and more.
Documents & Guides
NEMA 1, Indoor, Circuit Breaker Enclosure. Surface Mount. Breaker Type: T3 Series. HxWxD: 20" x 11" x 4".

Overview

NEMA 1, Indoor, Circuit Breaker Enclosure. Surface Mount. Breaker Type: T3 Series. HxWxD: 20" x 11" x 4".

Breaker is front-operable and can be padlocked via a separately ordered padlock device

Also known as: 662019210056, T3E-1

Specifications

Type: Accessories, Enclosure
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Accessories, Enclosure
IP/NEMA Rating: NEMA 1
Mounting: Surface