Breaker, Molded Case, 35A, 4P, 600Y/347VAC, 500VDC, 22kAIC

Item #: 716507

Cat #: T1N100TL-4

UPC: 662019930510

Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 4-Pole, 600Y/347 Volt AC. 500 Volt DC, Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.

Overview

35 Amp, 4-Pole, 600Y/347 Volt AC. 500 Volt DC, Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
Also known as: 662019930510, T1N100TL-4

Specifications

Amps: 100
Type: Breaker; Molded Case
Volts DC: 500
Poles: 4
Volts AC: 600Y/347
Amps: 100
Volts DC: 500
Volts AC: 600Y/347
Type: Breaker; Molded Case
Poles: 4