Circuit Breaker, Miniature, DIN Rail Mount, 100A, 3P, 240VAC, K Trip

Item #: 716527

Cat #: S803U-K100

UPC: 612271214460

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 100 Amp, 3 Pole, 240 Volt AC, K Trip, 50 kAIC

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 100 Amp, 3 Pole, 240 Volt AC, K Trip, 50 kAIC
Also known as: 612271214460, S803U-K100

Specifications

Poles: 3
Amps: 100
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Amps: 100
Volts AC: 240
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)