Breaker, Molded Case, 60A, 1P, 600Y/347/480DVAC, 18kAIC

Item #: 716532

Cat #: T1B060TL-1

UPC: 804325514842

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 1-Pole, 600Y/347/480D Volt AC, 18 kAIC

Overview

Breaker, Molded Case, 60 Amp, 1-Pole, 600Y/347/480D Volt AC, 18 kAIC
Also known as: 804325514842, T1B060TL-1

Specifications

Mounting: Panel
Type: Breaker; Molded Case, Thermal Magnetic
Poles: 1
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 14 kA
Volts AC: 600Y/347
Mounting: Panel
Poles: 1
Interrupt Rating AC: 14 kA
Type: Breaker; Molded Case, Thermal Magnetic
Interrupt Rating DC: 14 kA
Volts AC: 600Y/347