This product may not be available in all locations.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
ABBTB S803C-K32 MCB S800C 3P K 32A IEC
Overview
ABBTB S803C-K32 MCB S800C 3P K 32A IEC
Also known as: 612271213029, S803C-K32
Specifications
| Poles: | 3 |
| Amps: | 32 |
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 15 kA |
| Poles: | 3 |
| Volts AC: | 230, 400 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 15 kA |
| Amps: | 32 |
| Mounting: | DIN Rail |
| Interrupt Rating DC: | 10 kA |