MINI LED DWNLGT G2 3K NFL WH

Item #: 716554

Cat #: MD1LG2-RD-03LM-30K-80CRI-NFL-WH

UPC: 661209374943

to view pricing and more.
Documents & Guides
Juno Mini LED Downlight, Gen 2, 3000K, Narrow Flood Optic, White

Overview

Juno Mini LED Downlight, Gen 2, 3000K, Narrow Flood Optic, White
Also known as: 661209374943, MD1LG2-RD-03LM-30K-80CRI-NFL-WH

Specifications

Color: White
Light Technology: LED
Color: White
Light Technology: LED