Letter, Vinyl Cloth, 'N', 2"H, 10/card

Item #: 71663

Cat #: PCL200-N

UPC: 074983958191

to view pricing and more.
Documents & Guides
Vinyl cloth letter, 2.00" (50.8mm) legend height, 2.25" (57.2) height, 'N' (legend), black/yellow, vinyl cloth, 10 markers/card, 25 cards/package.

Overview

Vinyl cloth letter, 2.00" (50.8mm) legend height, 2.25" (57.2) height, 'N' (legend), black/yellow, vinyl cloth, 10 markers/card, 25 cards/package.
Also known as: 074983958191, PCL200-N

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Amps: 100
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 14 kA
Mounting: Panel
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Volts DC: 250
Amps: 100
Interrupt Rating DC: 14 kA