Fuse, Semi-Conductor, 2700A, 700VAC, 650VDC, 3 x A70P900, Amptrap

Item #: 716640

Cat #: A70P2700-226

UPC: 782001947699

to view pricing and more.
Documents & Guides
Fuse, Semi-Conductor, 2700 Amp, 700 Volt AC, 650 Volt DC, 3 x A70P900, Amptrap

Overview

Fuse, Semi-Conductor, 2700 Amp, 700 Volt AC, 650 Volt DC, 3 x A70P900, Amptrap
Also known as: 782001947699, A70P2700-226

Specifications

Mounting: Bolt
Type: Fuse, Semi-Conductor
Volts DC: 650
Volts AC: 700
Amps: 2700
Mounting: Bolt
Volts DC: 650
Amps: 2700
Type: Fuse, Semi-Conductor
Volts AC: 700