Transformer, Industrial Control, 250VA, 120 x 240 - 24VAC, 1PH

Item #: 71666

Cat #: CE010250

UPC: 047503086339

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 250 VA, 120 x 240 - 24 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 250 VA, 120 x 240 - 24 Volt AC, 1-Phase, Encapsulated
Also known as: 047503086339, CE010250

Features & Benefits

  • Substitute new ICT CE250B002
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Volt Amps: 250
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 250
Secondary Voltage: 24
Phase: 1
Primary Voltage: 120/240