Adhesive Labels, Banded, 2"/250ft, OR/WH

Item #: 716694

Cat #: 558-00380

UPC: 089306355540

to view pricing and more.
Documents & Guides
Adhesive Labels, Banded Color Continuous Roll, 2.0" x 250', UV Stable PET, Orange/White, 250 ft/roll

Overview

Adhesive Labels, Banded Color Continuous Roll, 2.0" x 250', UV Stable PET, Orange/White, 250 ft/roll

The Pre-printed colored header vinyl rolls can be used to design signs that conform to Occupational Safety and Hazard Association (OSHA) and American National Standards Insitute (ANSI) requirements for Warning and Caution Signs and markers. All can be designed, printed and cut to length in Tagprint Pro and any HellermannTyton thermal transfer printing system.

Also known as: 089306355540, 558-00380

Specifications

Material: Polyester
Color: Orange
Material: Polyester
Color: Orange