REXEL logo

Contact Block, 1NO/1NC, Type 4/13, 30mm, Screw Attachment

Item #: 71677
Cat #: 800T-XA
UPC: 662073195306
Sign In or Register to view pricing and more.
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open/1 Normally Closed

Product Overview

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open/1 Normally Closed
Also known as: 662073195306, 800T-XA
Frequently Bought Together (50)
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
800T-H2A Selector Switch, 2-Position, Maintained, 30mm, Knob
Allen-Bradley
800T-J2A Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Allen-Bradley
800T-XD1 Contact Block, 1NO, Type 4/13, 30mm, Screw Attachment
Allen-Bradley
20-HIM-A6 Human Interface Module, Enhanced LCD Display, Full Numeric Keypad
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
800T-FXQH2RA1 Push Button, Push-Pull, 30mm, Illuminated, Mushroom Head, Red
Allen-Bradley
20-HIM-B1 Mounting Kit, Bezel, for LCD HIMs, NEMA Type 1
Allen-Bradley
20-750-2262D-2R I/O Module, 12 Points, for PowerFlex 735/755, 115VAC, 22 Series
Allen-Bradley
800T-N337 Pilot Device, Actuator Extender, 30mm, for Shallow Contact Blocks
Allen-Bradley
20-750-DNET Communications Module, Powerflex 750,DeviceNet, 125-500Kbps
Allen-Bradley
800T-N335 800T 30 MM PUSH-BUTTON
Allen-Bradley
800T-N336 800T 30 MM PUSH-BUTTON
Allen-Bradley
800T-A2A Push Button, Flush Head, Black, 30mm, Momentary, NEMA 4/13
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
800T-X646EM Legend Plate, Yellow IEC Ring, Red Text, "EMERGENCY STOP"
Allen-Bradley
800T-XD2 Contact Block, 1NC, Type 4/13, 30mm, Shallow
Allen-Bradley
800T-XA2 Contact Block, 2NO, Type 4/13, 30mm, Screw Attachment
Allen-Bradley
800T-J2 Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Allen-Bradley
800T-XA4 Contact Block, 2NC, Type 4/13, 30mm, Screw Attachment
Allen-Bradley
1492-J3 Terminal Block, 25A, 600V AC/DC, Gray, 2.5mm, Feed Through
Allen-Bradley
800T-A1A Push Button, Flush Head, Green, 30mm, Momentary, NEMA 4/13
Allen-Bradley
700-HN125 Socket, 8-Pin, Tube Base, Open Screw Terminals, No Clip
Allen-Bradley
800T-FX6A1 Push Button, Push-Pull, Red, 30mm, 1NO/1NCLB, NEMA 4/13
Allen-Bradley
800T-J2A Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Allen-Bradley
800T-QH2G Pilot Light, Green, LED, 12-130V AC/DC, 30 mm, Type 4/13
Allen-Bradley
800T-H2A Selector Switch, 2-Position, Maintained, 30mm, Knob
Allen-Bradley
800T-QH2R Pilot Light, Red, LED, 12-130V AC/DC, 30 mm, Type 4/13
Allen-Bradley
800T-H2D1 Selector Switch, 2-Position, Maintained, 30mm, Knob
Allen-Bradley
800T-FX6A1 Push Button, Push-Pull, Red, 30mm, 1NO/1NCLB, NEMA 4/13
Allen-Bradley
800T-FXT6D4 Push Button, 2-Position, 30mm, Push-Pull/Twist Release, Red
Allen-Bradley
800T-FX6D4 Push Button, Push-Pull, Mushroom, 30mm, Red, NEMA 4/13
Allen-Bradley
800T-A2A Push Button, Flush Head, Black, 30mm, Momentary, NEMA 4/13
Allen-Bradley
800T-XD2 Contact Block, 1NC, Type 4/13, 30mm, Shallow
Allen-Bradley
800T-XD1 Contact Block, 1NO, Type 4/13, 30mm, Screw Attachment
Allen-Bradley
100-FA22 Auxiliary Contact Block, with 2 NO/2 NC Contact
Allen-Bradley
800T-J91A Selector Switch, 3-Position, 30mm, Knob, Spring Return from Both
Thomas & Betts
5333 Liquidtight Connector, Straight, 3/4", Insulated, Steel
Littelfuse
LFD2570-3 2/0 AWG to 14 AWG, 3-Pole, Connector Block
Eaton
GBK10 Ground Bar Kit, 10 Circuits, 4.29", Cu/Al
Allen-Bradley
800T-X646EM Legend Plate, Yellow IEC Ring, Red Text, "EMERGENCY STOP"
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Entrelec
011566121 Terminal Block, Fuse Holder, 8mm, Type: M 4/8.SFL, Gray
Entrelec
011695115 Terminal Block, Snap-On, End Section, 1.5mm, Type: FEM8S, Gray
Littelfuse
KLDR030.TXP Fuse, 30A, 600VAC/300VDC, KLDR Time Delay
Entrelec
011511607 Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp
Entrelec
011836816 Snap-On, End Section, Type: FEM6
Allen-Bradley
1492-J4-BL Terminal Block, 35A, 600V AC/DC, Black, 4mm, Feed Through
Allen-Bradley
800T-X504 Legend Plate, Emergency Stop, Red Field, 30 mm

Specifications

Type: 1 N.O. / 1 N.C., Contact Block
Size: 30 mm
Mounting: Base
Family / Style: 800T
Type: 1 N.O. / 1 N.C., Contact Block
Mounting: Base
Size: 30 mm
Family / Style: 800T

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)