Contactor, 37A, 3P, 24VDC

Item #: 71687

Cat #: 100-C37ZJ10

UPC: 662468885614

to view pricing and more.
Documents & Guides
Contactor, 37 Amp, 3-Pole, 24 Volt DC Coil

Overview

Contactor, 37 Amp, 3-Pole, 24 Volt DC Coil
Also known as: 662468885614, 100-C37ZJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 37
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 37