Mini circuit breaker, QO, 30A, 3 pole, 120/240VAC, 10kA, bolt on mount, AC/DC shunt

Item #: 716885

Cat #: QOB3301042

UPC: 785901907930

to view pricing and more.
Mini circuit breaker, QO, 30A, 3 pole, 120/240VAC, 10kA, bolt on mount, AC/DC shunt

Overview

Mini circuit breaker, QO, 30A, 3 pole, 120/240VAC, 10kA, bolt on mount, AC/DC shunt

QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 3 pole QO circuit breaker is rated at 30A at 120/240VAC. This unit provides 10kA breaking capacity and is bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes an AC/DC shunt trip. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901907930, QOB3301042

Specifications

Standards: California Proposition 65
Standards: California Proposition 65