KIC 16000AZT27 12V LED 3W 10 DEG

Item #: 716962

Cat #: 16000AZT27

UPC: 783927396806

to view pricing and more.
Documents & Guides
KIC 16000AZT27 12V LED 3W 10 DEG SPOT 27K

Overview

KIC 16000AZT27 12V LED 3W 10 DEG SPOT 27K
Also known as: 783927396806, 16000AZT27

Specifications

Wattage: 3
Length: 3 in
Wattage: 3
Length: 3 in