Ground Rod, Copper, 5/8", 8' Long
Item #:
7170
Cat #:
615880
UPC:
Sign In or Register to view pricing and more.
(0)
Ground Rod, Copper, Length: 8', Diameter: 5/8".
Associated (3)
Overview
Ground Rod, Copper, Length: 8', Diameter: 5/8".
The basic philosophy of a grounding installation should be to maximize the surface area contact of electrodes or conductors within the surrounding soil. Not only does this help to lower the earth resistance of the grounding system, but it also greatly improves the impedance of the grounding system under lightning surge conditions. nVent’s products are designed and tested to meet the most demanding requirements available.
Also known as: 615880
Others Also Bought (50)
Specifications
Type: | Ground Rod |
Diameter: | 5/8 in |
Material: | Copper |
Length: | 8 ft |
Type: | Ground Rod |
Material: | Copper |
Diameter: | 5/8 in |
Length: | 8 ft |
Customer Reviews
No reviews for this product
(0)