Low-Halide Polyester Label, Yellow, 10" x 50'

Item #: 717080

Cat #: 13578

UPC: 754473135782

to view pricing and more.
Low-Halide Polyester Label, Yellow, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Low-Halide Polyester Label, Yellow, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473135782, 13578

Specifications

Type: Label
Width: 10 in
Length: 50 ft
Color: Yellow
Type: Label
Length: 50 ft
Width: 10 in
Color: Yellow