Contactor, 43A, 3P, 24VDC

Item #: 71709

Cat #: 100-C43ZJ10

UPC: 662468884594

to view pricing and more.
Documents & Guides
Contactor, 43 Amp, 3-Pole, 24 Volt DC Coil

Overview

Contactor, 43 Amp, 3-Pole, 24 Volt DC Coil
Also known as: 662468884594, 100-C43ZJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 43
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 43