NEMA 4X 72.00-IN. WIRING TROUGH

Item #: 717237

Cat #: 6672-4XSWT

UPC: 782051172249

to view pricing and more.
Documents & Guides
NEMA 4X 72.00-IN. WIRING TROUGH

Overview

NEMA 4X 72.00-IN. WIRING TROUGH
Also known as: 782051172249, 6672-4XSWT

Specifications

Length: 72 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
Color: Plain
Length: 72 in
Height: 6 in
Color: Plain
Material: Stainless Steel
Width: 6 in