Transformer, 75VA

Item #: 71725
Cat #: TB81201
UPC: 047503350096
Sign In or Register to view pricing and more.
Documents & Guides
75 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts

Overview

75 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Also known as: 047503350096, TB81201

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 75
Volts AC Primary: 240/480, 220/440, 230/460
Phase: 1
Volts AC Secondary: 120, 115, 110

Customer Reviews

No reviews for this product
(0)