Contactor, IEC, 43A, 3P, 24VDC Coil, No Auxiliary Contacts

Item #: 71731

Cat #: 100-C43DJ00

UPC: 662468884235

to view pricing and more.
Documents & Guides
Contactor, IEC, 43 Amp, 3-Pole, 24 Volt DC with Electronic Coil, with Integrated Diode, No Auxiliary Contacts

Overview

Contactor, IEC, 43 Amp, 3-Pole, 24 Volt DC with Electronic Coil, with Integrated Diode, No Auxiliary Contacts
Also known as: 662468884235, 100-C43DJ00

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 43
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 43