RAB WPLED20YW/PC LPACK WALLPACK 20W

Item #: 717328

Cat #: WPLED20YW/PC

UPC: 019813155296

to view pricing and more.
Documents & Guides
No Documents Available
RAB WPLED20YW/PC LPACK WALLPACK 20W WARM LED BACKPLATE AND JUNC BOX AND 120V PC

Overview

RAB WPLED20YW/PC LPACK WALLPACK 20W WARM LED BACKPLATE AND JUNC BOX AND 120V PC
Also known as: 019813155296, WPLED20YW/PC

Specifications

Color Rendering Index (CRI): 71, 70
Lumens: 985
Color Temperature: 3000 (Warm White)
Wattage: 20
Color: White
Color Rendering Index (CRI): 71, 70
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 985
Wattage: 20