Transformer, 250VA

Item #: 71733

Cat #: TB81213

UPC: 047503086087

Sign In or Register to view pricing and more.
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts

Overview

250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Also known as: 047503086087, TB81213

Features & Benefits

  • Substitute new ICT TB250B008C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112702

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 250
Secondary Voltage: 120, 115, 110