SQD QOB215EPD2100 MINIATURE CIRCUIT

Item #: 717363

Cat #: QOB215EPD2100

UPC: 785901655305

to view pricing and more.
Documents & Guides
SQD QOB215EPD2100 MINIATURE CIRCUIT BREAKER 120/240V 15A

Overview

SQD QOB215EPD2100 MINIATURE CIRCUIT BREAKER 120/240V 15A
Also known as: 785901655305, QOB215EPD2100

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 15
Mounting: Bolt On