Soft Starter 200mm 240a W/ Opt Inside The Delta

Item #: 717409

Cat #: S811+T24N3S

UPC: 786685558981

to view pricing and more.
S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 240 Amp, Non-Combination, 200 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 60 @ 200V, 75 @ 230V, 150 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode. ***Must use C-H Power Supply and (2) Lug Kits***

Overview

S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 240 Amp, Non-Combination, 200 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 60 @ 200V, 75 @ 230V, 150 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode. ***Must use C-H Power Supply and (2) Lug Kits***

The S811+ has an easy to use Digital Interface Module (DIM) that allows the user to configure the device and to read system parameters. The DIM includes an LCD display and keypad to scroll through the various menus. The DIM allows the user to modify control parameters, enable or disable protections, set communication variables, monitor system parameters such as line voltages and currents, and access the fault queue. The DIM can be removed from the S811+ and remote mounted. Kits are available to door mount the DIM, enabling users to safely configure, commission, monitor and troubleshoot the system at the electrical panel without opening the enclosure door.

Also known as: 786685558981, S811+T24N3S

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Volts DC: 120
Amps: 240
Volts AC: 240
Phase: 3
Type: Soft Starter
Amps: 240
Volts DC Control: 24
Volts DC: 120
Volts AC: 240