GED TH2263JDC 100A-600V-2P SW

Item #: 717446

Cat #: TH2263JDC

UPC: 783164087703

to view pricing and more.
Documents & Guides
GED TH2263JDC 100A-600V-2P SW

Overview

GED TH2263JDC 100A-600V-2P SW
Also known as: 783164087703, TH2263JDC

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 12, NEMA 5
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 12, NEMA 5
Amps: 100
Mounting: Surface