Aluminum Interlocked Armor, 6/3 with Ground, 1kV, TECK 90

Item #: 717756

Cat #: T30603

UPC:

to view pricing and more.
Documents & Guides
Aluminum Interlocked Armor, 6/3 with Ground, 1kV, TECK 90

Overview

Aluminum Interlocked Armor, 6/3 with Ground, 1kV, TECK 90

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: T30603

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Gauge: 6 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded