Contactor, 16A, 3P, 24VDC

Item #: 71776

Cat #: 100-C16DJ10

UPC: 662468872072

to view pricing and more.
Documents & Guides
MCS Contactor, 16 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode

Overview

MCS Contactor, 16 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode
Also known as: 662468872072, 100-C16DJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 16
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 16