TRANSFMR 1PH 1.5KVA 240X480-120/240

Item #: 71781

Cat #: TA83221

UPC: 047503085110

to view pricing and more.
1.5 kVA TA Series Open Core & Coil Industrial Control Transformer

Overview

1.5 kVA TA Series Open Core & Coil Industrial Control Transformer
Also known as: 047503085110, TA83221

Features & Benefits

  • Substitute new ICT TB1500F014
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Optional secondary fuse kit available - PL112705

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1.500kVA
Primary Voltage: 240/480