Illuminated push button, XB5, plastic, blue flush, 22mm, LED, plain lens, 1NO + 1NC, 24V AC DC

Item #: 717876

Cat #: XB5AW36B5

UPC: 389110136947

to view pricing and more.
Illuminated push button, Harmony XB5, plastic, blue flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC

Overview

Illuminated push button, Harmony XB5, plastic, blue flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC

This Harmony XB5, illuminated modular blue push button operates with a spring return mechanism, is supplied with 24V AC/DC, uses an integral LED and screw clamp terminals. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Also known as: 389110136947, XB5AW36B5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65